Reamer Blank, #82 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502301250
Zoro # G1801943
product price:Â $3.89
/ea
Sold in multiples of 12 for $46.68
Key Features
Measurement System
Wire
Size - Decimal
#82 - 0.0125
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502301250
Zoro #
G1801943
UPC #
662631581589
Country of Origin
United States
Dimensions
Size - Decimal
#82 - 0.0125
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3/4 in
Size-Diameter
#82
Size
#82
Dimension Type
Wire
Size- Decimal
#82 (0.0125)
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Decimal Equivalent
0.0125
Material - Machining
High Speed Steel
Material
High Speed Steel
Description
Reamer Blank, Wire, High Speed Steel, #82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.