Reamer Blank, #9 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502319600
Zoro # G1802731
product price:Â $3.49
/ea
Sold in multiples of 6 for $20.94
Key Features
Measurement System
Wire
Size - Decimal
#9 - 0.1960
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 5/8 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502319600
Zoro #
G1802731
UPC #
662631583040
Country of Origin
United States
Dimensions
Size - Decimal
#9 - 0.1960
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 5/8 in
Size-Diameter
#9
Dimension Type
Wire
Size
#9
Overall Length Trade Name
Jobber Length
Size- Decimal
#9 (0.1960)
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.1960
Material - Machining
High Speed Steel
Drill Blank Shape
Rod
Description
Reamer Blank, Wire, High Speed Steel, #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.