Reamer Blank, C Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502224200
Zoro # G1811929
product price:Â $4.39
/ea
Sold in multiples of 6 for $26.34
Key Features
Measurement System
Letter
Size - Decimal
C - 0.2420
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502224200
Zoro #
G1811929
UPC #
662631579821
Country of Origin
United States
Dimensions
Size - Decimal
C - 0.2420
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
4 in
Size-Diameter
C
Overall Length Trade Name
Jobber Length
Size
C
Dimension Type
Letter
Size- Decimal
C (0.2420)
Details
Item
Reamer Blank
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2420
Material
High Speed Steel
Finish
Bright (Uncoated)
Material - Machining
High Speed Steel
Description
Reamer Blank, Letter, High Speed Steel, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.