Reamer Blank, K Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502228100
Zoro # G1801453
product price:Â $5.39
/ea
Sold in multiples of 6 for $32.34
Key Features
Measurement System
Letter
Size - Decimal
K - 0.2810
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
4 1/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502228100
Zoro #
G1801453
UPC #
662631579982
Country of Origin
United States
Dimensions
Size - Decimal
K - 0.2810
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
4 1/4 in
Size-Diameter
K
Size
K
Overall Length Trade Name
Jobber Length
Dimension Type
Letter
Size- Decimal
K (0.2810)
Details
Item
Reamer Blank
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Decimal Equivalent
0.2810
Material - Machining
High Speed Steel
Material
High Speed Steel
Description
Reamer Blank, Letter, High Speed Steel, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.