Shop VERMONT GAGE
See all product information
Create Account
Reamer Blank, O Size, High Speed Steel, Bright (Uncoated) Finish, Letter
- Mfr # 502231600
- Zoro # G1801550
product price:Â
$
5.99
/ea
Sold in multiples of 6 for
$35.94
Key Features
Measurement System
Letter
Size - Decimal
O - 0.3160
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
4 1/2 in
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502231600
- Zoro #
- G1801550
- UPC #
- 662631580063
- Country of Origin
- United States
Dimensions
- Size - Decimal
- O - 0.3160
- Diameter Tolerance
- +0.0002/-0.0000 in
- Overall Length
- 4 1/2 in
- Size-Diameter
- O
- Size- Decimal
- O (0.3160)
- Overall Length Trade Name
- Jobber Length
- Dimension Type
- Letter
- Size
- O
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Reamer Blank
- Measurement System
- Letter
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- High Speed Steel
- Finish
- Bright (Uncoated)
- Material
- High Speed Steel
- Decimal Equivalent
- 0.3160
Description
Reamer Blank, Letter, High Speed Steel, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.