Reamer Blank, U Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502236800
Zoro # G1801541
product price:Â $8.49
/ea
Sold in multiples of 6 for $50.94
Key Features
Measurement System
Letter
Size - Decimal
U - 0.3680
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502236800
Zoro #
G1801541
UPC #
662631580186
Country of Origin
United States
Dimensions
Size - Decimal
U - 0.3680
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 in
Size-Diameter
U
Overall Length Trade Name
Jobber Length
Size- Decimal
U (0.3680)
Size
U
Dimension Type
Letter
Details
Item
Reamer Blank
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Bright (Uncoated)
Decimal Equivalent
0.3680
Material - Machining
High Speed Steel
Description
Reamer Blank, Letter, High Speed Steel, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.