Reamer Blank, V Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502237700
Zoro # G1801602
product price:Â $9.29
/ea
Sold in multiples of 3 for $27.87
Key Features
Measurement System
Letter
Size - Decimal
V - 0.3770
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502237700
Zoro #
G1801602
UPC #
662631580209
Country of Origin
United States
Dimensions
Size - Decimal
V - 0.3770
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 in
Size-Diameter
V
Size- Decimal
V (0.3770)
Size
V
Overall Length Trade Name
Jobber Length
Dimension Type
Letter
Details
Item
Reamer Blank
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Material
High Speed Steel
Decimal Equivalent
0.3770
Finish
Bright (Uncoated)
Description
Reamer Blank, Letter, High Speed Steel, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.