Reamer Blank, X Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502239700
Zoro # G1801639
product price:Â $9.39
/ea
Sold in multiples of 3 for $28.17
Key Features
Measurement System
Letter
Size - Decimal
X - 0.3970
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 1/8 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502239700
Zoro #
G1801639
UPC #
662631580247
Country of Origin
United States
Dimensions
Size - Decimal
X - 0.3970
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 1/8 in
Size-Diameter
X
Overall Length Trade Name
Jobber Length
Size
X
Dimension Type
Letter
Size- Decimal
X (0.3970)
Details
Item
Reamer Blank
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Material
High Speed Steel
Finish
Bright (Uncoated)
Decimal Equivalent
0.3970
Description
Reamer Blank, Letter, High Speed Steel, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.