Reamer Blank, Y Size, High Speed Steel, Bright (Uncoated) Finish, Letter
Mfr # 502240400
Zoro # G1801681
product price:Â $9.99
/ea
Sold in multiples of 3 for $29.97
Key Features
Measurement System
Letter
Size - Decimal
Y - 0.4040
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 1/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
502240400
Zoro #
G1801681
UPC #
662631580261
Country of Origin
United States
Dimensions
Size - Decimal
Y - 0.4040
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 1/4 in
Size-Diameter
Y
Size- Decimal
Y (0.4040)
Size
Y
Overall Length Trade Name
Jobber Length
Dimension Type
Letter
Details
Item
Reamer Blank
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.4040
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Description
Reamer Blank, Letter, High Speed Steel, Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.