Zoro Homepage

Reversible Handle, Go/NoGo, 2-15/32in L

  • Mfr # 951020200

  • Zoro # G2276395


product price: $14.49
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Shape
Hex
Width (In.)
1.0000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951020200
Zoro #
G2276395
UPC #
662631950156
Country of Origin
United States

Dimensions

Nominal Size
0.0751 to 0.1800"
Width (In.)
1.0000
Length (In.)
2-15/32
Handle Length
2 in
Height (In.)
5
Compatible Gauge Diameter Range
0.0751 in to 0.18 in
Compatible Gauge Diameter Range - Minimum
0.0751 in
Compatible Gauge Diameter Range - Maximum
0.18 in

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Type
Double-End
Shape
Hex
Holes
0
Measuring Range
.0751 in to .1800 in
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
2WDE
Handle Color
Light Blue

Description

The VERMONT GAGE 951020200 Reversible Handle is the ideal device for holding Go/NoGo pin gages and thread plug gages. It has a hex shape that ensures stability while you are working. The handle on this reversible plug gauge handle measures 2 in. in length and 1 in. in width. The aluminum body of this reversible handle provides maximum durability while being lightweight at the same time. The measuring range of this double-ended handle is from 0.0751 to 0.1800 inches, with graduations of .0001 inch each on both ends of the scale, making it very accurate when taking measurements. Whether you're looking for accuracy or just want a durable reversible handle, the VERMONT GAGE 951020200 Reversible Handle will provide exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.