Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Handle, Go/NoGo, 3-1/8in L

  • Mfr # 951040300

  • Zoro # G2587107


product price: $17.39
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Length (In.)
3-1/8
Handle Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951040300
Zoro #
G2587107
UPC #
662631950552
Country of Origin
United States

Dimensions

Length (In.)
3-1/8
Handle Length
2 in
Width (In.)
1.0000
Height (In.)
5
Nominal Size
4.57mm to 7.14mm'
Compatible Gauge Diameter Range
4.57 mm to 7.14 mm
Compatible Gauge Diameter Range - Minimum
4.57 mm
Compatible Gauge Diameter Range - Maximum
7.14 mm

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Type
Double-End
Holes
0
Shape
Hex
Measuring Range
4.57mm to 7.14mm
Handle Number
3WSE
Single End or Double End
Double End
Handle Color
Yellow
For Gauge Type
Pin Gauge

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 4.57 mm to 7.14 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 3WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.