Zoro Homepage

Reversible Handle, Go/NoGo, 3-19/32in L

  • Mfr # 951020400

  • Zoro # G2587125


product price: $18.39
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Shape
Hex
Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951020400
Zoro #
G2587125
UPC #
662631950330
Country of Origin
United States

Dimensions

Height (In.)
4
Length (In.)
3-19/32
Nominal Size
0.2811 to 4060"
Width (In.)
0.6250
Handle Length
2 in
Compatible Gauge Diameter Range
0.2811 in to 0.406 in
Compatible Gauge Diameter Range - Minimum
0.2811 in
Compatible Gauge Diameter Range - Maximum
0.406 in

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Type
Double-End
Shape
Hex
Holes
0
Measuring Range
.2811 in to .4060 in
Handle Color
Light Blue
For Gauge Type
Pin Gauge
Handle Number
4WDE
Single End or Double End
Double End

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.2811 in to 0.406 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 4WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.