Reversible Handle, Go/NoGo, 3-19/32in L
- Mfr # 951040400
- Zoro # G2587098
product price:Â
$
15.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Holes
0
Length (In.)
3-19/32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951040400
- Zoro #
- G2587098
- UPC #
- 662631950736
- Country of Origin
- United States
Dimensions
- Nominal Size
- 7.15mm to 10.30mm
- Length (In.)
- 3-19/32
- Height (In.)
- 4
- Width (In.)
- 0.6250
- Handle Length
- 2 in
- Compatible Gauge Diameter Range
- 7.15 mm to 10.3 mm
- Compatible Gauge Diameter Range - Minimum
- 7.15 mm
- Compatible Gauge Diameter Range - Maximum
- 10.3 mm
Details
- Item
- Reversible Plug Gauge Handle
- Material
- Aluminum
- Application
- Holds Go/NoGo pin gages and thread plug gages
- Includes
- 2 Collets
- Type
- Double-End
- Holes
- 0
- Shape
- Hex
- Measuring Range
- 7.15mm to 10.30mm
- Handle Number
- 4WSE
- Handle Color
- Yellow
- Single End or Double End
- Double End
- For Gauge Type
- Pin Gauge
- Shell Material
- Aluminum
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 7.15 mm to 10.3 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 4WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.