Zoro Homepage

Reversible Handle, Go/NoGo, 4-17/32in L

  • Mfr # 951020600

  • Zoro # G0529229


product price: $27.49
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Measuring Range
.5101 in to .6350 in
Width (In.)
0.8750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951020600
Zoro #
G0529229
UPC #
662631950347
Country of Origin
United States

Dimensions

Nominal Size
0.5101 to 0.6350"
Width (In.)
0.8750
Handle Length
2 in
Length (In.)
4-17/32
Height (In.)
4-1/4
Compatible Gauge Diameter Range
0.5101 in to 0.635 in
Compatible Gauge Diameter Range - Maximum
0.635 in
Compatible Gauge Diameter Range - Minimum
0.5101 in

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Type
Double-End
Measuring Range
.5101 in to .6350 in
Shape
Hex
Holes
0
Handle Color
Light Blue
Handle Number
6WDE
For Gauge Type
Pin Gauge
Single End or Double End
Double End

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.5101 in to 0.635 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 6WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.