Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Handle, Single End, Go, 2-1/4inL

  • Mfr # 951010100

  • Zoro # G2587177


product price: $13.79
/ea

Key Features

Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Handle Length
2 in
Length (In.)
2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951010100
Zoro #
G2587177
UPC #
662631923891
Country of Origin
United States

Dimensions

Handle Length
2 in
Length (In.)
2-1/4
Nominal Size
0.0040 to 0.0750"
Width (In.)
0.2500
Height (In.)
2
Compatible Gauge Diameter Range
0.004 in to 0.075 in
Compatible Gauge Diameter Range - Minimum
0.004 in
Compatible Gauge Diameter Range - Maximum
0.075 in

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Type
Single-End
Measuring Range
.0040 in to .0750 in
Shape
Hex
Holes
0
Handle Color
Light Blue
Handle Number
1WSE
For Gauge Type
Pin Gauge
Single End or Double End
Single End

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.004 in to 0.075 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 1WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.