Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Handle, Single End, Go, 3-1/8inL

  • Mfr # 951010300

  • Zoro # G2587159


product price: $17.15
/ea

Key Features

Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Measuring Range
.1801 in to .2810 in
Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951010300
Zoro #
G2587159
UPC #
662631608965
Country of Origin
United States

Dimensions

Nominal Size
0.1801 to 0.2810"
Width (In.)
0.5000
Length (In.)
3-1/8
Handle Length
2 in
Height (In.)
3
Compatible Gauge Diameter Range
0.1801 in to 0.281 in
Compatible Gauge Diameter Range - Maximum
0.281 in
Compatible Gauge Diameter Range - Minimum
0.1801 in

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Type
Single-End
Measuring Range
.1801 in to .2810 in
Holes
0
Shape
Hex
For Gauge Type
Pin Gauge
Handle Number
3WSE
Single End or Double End
Single End
Handle Color
Light Blue

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.1801 in to 0.281 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 3WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.