Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Handle, Single End, Go

  • Mfr # 951010400

  • Zoro # G0529238


product price: $16.89
/ea

Key Features

Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Width (In.)
0.6250
Handle Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951010400
Zoro #
G0529238
UPC #
662631608958
Country of Origin
United States

Dimensions

Width (In.)
0.6250
Handle Length
2 in
Length (In.)
3-19/32
Nominal Size
0.2811 to 4060"
Height (In.)
4
Compatible Gauge Diameter Range
0.2811 in to 0.406 in
Compatible Gauge Diameter Range - Maximum
0.406 in
Compatible Gauge Diameter Range - Minimum
0.2811 in

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Type
Single-End
Holes
0
Shape
Hex
Measuring Range
.2811 in to .4060 in
For Gauge Type
Pin Gauge
Single End or Double End
Single End
Handle Number
4WSE
Handle Color
Light Blue

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.2811 in to 0.406 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 4WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.