Zoro Homepage

Reversible Handle, Single End, Go

  • Mfr # 951030500

  • Zoro # G2587116


product price: $22.49
/ea

Key Features

Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Handle Length
2 in
Length (In.)
4-3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951030500
Zoro #
G2587116
UPC #
662631950378
Country of Origin
United States

Dimensions

Handle Length
2 in
Length (In.)
4-3/16
Height (In.)
5-1/2
Nominal Size
10.31mm to 12.94mm
Width (In.)
1.5000
Compatible Gauge Diameter Range
10.31 mm to 12.94 mm
Compatible Gauge Diameter Range - Maximum
12.94 mm
Compatible Gauge Diameter Range - Minimum
10.31 mm

Details

Item
Reversible Plug Gauge Handle
Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Type
Single-End
Holes
0
Shape
Hex
Measuring Range
10.31mm to 12.94mm
Handle Color
Yellow
For Gauge Type
Pin Gauge
Handle Number
5WSE
Single End or Double End
Single End

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 10.31 mm to 12.94 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 5WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.