Shop VERMONT GAGE
See all product information
Create Account
Reversible Plug Gauge Handle, Single End
- Mfr # 951010500
- Zoro # G2587140
product price:Â
$
19.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Aluminum
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Handle Length
2 in
Width (In.)
0.8750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 951010500
- Zoro #
- G2587140
- UPC #
- 662631950149
- Country of Origin
- United States
Dimensions
- Handle Length
- 2 in
- Width (In.)
- 0.8750
- Height (In.)
- 4-1/4
- Length (In.)
- 4-3/16
- Nominal Size
- 0.4061 to 0.5100"
- Compatible Gauge Diameter Range
- 0.4061 in to 0.51 in
- Compatible Gauge Diameter Range - Minimum
- 0.4061 in
- Compatible Gauge Diameter Range - Maximum
- 0.51 in
Details
- Item
- Reversible Plug Gauge Handle
- Material
- Aluminum
- Application
- Holds Go pin gages and thread plug gages
- Includes
- 1 Collet
- Type
- Single-End
- Holes
- 0
- Shape
- Hex
- Measuring Range
- .4061 in to .5100 in
- Handle Color
- Light Blue
- For Gauge Type
- Pin Gauge
- Handle Number
- 5WSE
- Single End or Double End
- Single End
- Shell Material
- Aluminum
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.4061 in to 0.51 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 5WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.