Shop VERMONT GAGE
See all product information
Create Account
Reversible Plug Gauge Handle, Single End
- Mfr # 951030300
- Zoro # G6267882
product price:Â
$
15.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Single-End
Includes
1 Collet
Application
Holds Go pin gages and thread plug gages
Length (In.)
2
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 951030300
- Zoro #
- G6267882
- UPC #
- -
- Country of Origin
- United States
- Item
- Reversible Plug Gauge Handle
- Type
- Single-End
- Includes
- 1 Collet
- Application
- Holds Go pin gages and thread plug gages
- For Use With
- 0.1799 in to 0.2811 in
- Material
- Aluminum
- Handle Color
- Yellow
- For Gauge Type
- Pin Gauge
- Handle Number
- 3WSE
- Single End or Double End
- Single End
- Finish
- Powder Coated
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length (In.)
- 2
- Handle Length
- 2 in
- Compatible Gauge Diameter Range
- 4.57 mm to 7.14 mm
- Compatible Gauge Diameter Range - Minimum
- 4.57 mm
- Compatible Gauge Diameter Range - Maximum
- 7.14 mm
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 4.57 mm to 7.14 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 3WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.