Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 1"-12 Size, Tool Steel

  • Mfr # 361163050

  • Zoro # G2763317


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
1"-12
Thread Type
UNF
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361163050
Zoro #
G2763317
UPC #
662631442651
Country of Origin
United States

Dimensions

Thread Size
1"-12
Pitch Diameter - Go Member
0.9441 in
Pitch Diameter
0.9441 (Go), 0.9382 (No-Go)
Compatible Holder Size
5T
Pitch Diameter - No-Go Member
0.9382 in
Thread Length
11/16 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.9382 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNF
Material
Tool Steel
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.2
Application
Metalworking
Tolerance
Class X
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Tolerance Class
X
Thread Class
2A
Hardness
RC 60-62
Gauge Design
Adjustable
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B1.2

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.9441 (Go), 0.9382 (No-Go), Pitch Diameter - Go Member 0.9441 in, Pitch Diameter - No-Go Member 0.9382 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-12, Thread Type UNF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.