Zoro Homepage

Ring Gage, 1"-14 Size, Tool Steel

  • Mfr # 361164150

  • Zoro # G2763332


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
1"-14
Thread Type
UNS
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361164150
Zoro #
G2763332
UPC #
662631605360
Country of Origin
United States

Dimensions

Thread Size
1"-14
Pitch Diameter - Go Member
0.952 in
Thread Length
11/16 in
Dimension Type
Inch
Compatible Holder Size
5T
Pitch Diameter
0.952 (Go), 0.9467 (No-Go)
Pitch Diameter - No-Go Member
0.9467 in
Pitch Diameter - No Go Member
0.9467 in

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.952 (Go), 0.9467 (No-Go), Pitch Diameter - Go Member 0.952 in, Pitch Diameter - No-Go Member 0.9467 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-14, Thread Type UNS, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.