Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 1/4"-28 Size, Tool Steel

  • Mfr # 361127050

  • Zoro # G2763098


product price: $242.83
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
1/4"-28
Thread Type
UNF
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361127050
Zoro #
G2763098
UPC #
662631435455
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Thread Length
11/32 in
Compatible Holder Size
2T
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.2225 in
Pitch Diameter - Go Member
0.2258 in
Pitch Diameter
0.2258 (Go), 0.2225 (No-Go)
Pitch Diameter - No Go Member
0.2225 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNF
Tolerance
Class X
Meets/Exceeds
ASME B1.2
Material
Tool Steel
Application
Metalworking
Includes
Certificate of Accuracy
Finish
Uncoated
Standards
ASME B1.2
Tolerance Class
X
Gauge Type
Go (Minus) to Go (Plus)
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A
Long Form Calibration Certificate
No
Hardness
RC 60-62

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.2258 (Go), 0.2225 (No-Go), Pitch Diameter - Go Member 0.2258 in, Pitch Diameter - No-Go Member 0.2225 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 1/4 In.-28, Thread Type UNF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.