Ring Gage, 3/8"-24 Size, Tool Steel
Mfr # 361134050
Zoro # G2763113
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Type
Go/No Go
Class
2A
Thread Size
3/8"-24
Thread Type
UNF
Includes
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361134050
Zoro #
G2763113
UPC #
662631436858
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Compatible Holder Size
3T
Pitch Diameter
0.3468 (Go), 0.343 (No-Go)
Dimension Type
Inch
Pitch Diameter - Go Member
0.3468 in
Thread Length
7/16 in
Pitch Diameter - No-Go Member
0.343 in
Pitch Diameter - No Go Member
0.343 in
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.3468 (Go), 0.343 (No-Go), Pitch Diameter - Go Member 0.3468 in, Pitch Diameter - No-Go Member 0.343 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 3/8 In.-24, Thread Type UNF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.