Zoro Homepage

Ring Gage, 3/8"-32 Size, Tool Steel

  • Mfr # 361135050

  • Zoro # G2763192


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
3/8"-32
Thread Type
UNEF
Meets/Exceeds
ASME B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361135050
Zoro #
G2763192
UPC #
662631437053
Country of Origin
United States

Dimensions

Thread Size
3/8"-32
Thread Length
7/16 in
Dimension Type
Inch
Pitch Diameter
0.3537 (Go), 0.3503 (No-Go)
Pitch Diameter - Go Member
0.3537 in
Pitch Diameter - No-Go Member
0.3503 in
Compatible Holder Size
3T
Pitch Diameter - No Go Member
0.3503 in

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.3537 (Go), 0.3503 (No-Go), Pitch Diameter - Go Member 0.3537 in, Pitch Diameter - No-Go Member 0.3503 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 3/8 In.-32, Thread Type UNEF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.