Zoro Homepage

Ring Gage, 5/16"-18 Size, Tool Steel

  • Mfr # 361129550

  • Zoro # G2763168


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
5/16"-18
Thread Type
UNC
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361129550
Zoro #
G2763168
UPC #
662631435950
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Pitch Diameter - Go Member
0.2752 in
Compatible Holder Size
2T
Thread Length
11/32 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.2712 in
Pitch Diameter
0.2752 (Go), 0.2712 (No-Go)
Pitch Diameter - No Go Member
0.2712 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNC
Application
Metalworking
Includes
Certificate of Accuracy
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.2
Finish
Uncoated
Gauge Type
Go (Minus) to Go (Plus)
Long Form Calibration Certificate
No
Standards
ASME B1.2
Hardness
RC 60-62
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Design
Adjustable
Thread Class
2A

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.2752 (Go), 0.2712 (No-Go), Pitch Diameter - Go Member 0.2752 in, Pitch Diameter - No-Go Member 0.2712 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 5/16 In.-18, Thread Type UNC, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.