Zoro Homepage

Ring Gage, 5/8"-18 Size, Tool Steel

  • Mfr # 361148050

  • Zoro # G2763271


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
5/8"-18
Thread Type
UNF
Includes
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361148050
Zoro #
G2763271
UPC #
662631439651
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Compatible Holder Size
4T
Pitch Diameter - Go Member
0.5875 in
Dimension Type
Inch
Thread Length
9/16 in
Pitch Diameter - No-Go Member
0.5828 in
Pitch Diameter
0.5875 (Go), 0.5828 (No-Go)
Pitch Diameter - No Go Member
0.5828 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNF
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.2
Tolerance
Class X
Application
Metalworking
Material
Tool Steel
Finish
Uncoated
Tolerance Class
X
Gauge Design
Adjustable
Hardness
RC 60-62
Gauge Type
Go (Minus) to Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A
Standards
ASME B1.2
Long Form Calibration Certificate
No

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.5875 (Go), 0.5828 (No-Go), Pitch Diameter - Go Member 0.5875 in, Pitch Diameter - No-Go Member 0.5828 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 5/8 In.-18, Thread Type UNF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.