Ring Gage, 6G Class, M10 x 1 Thread
Mfr # 362124010
Zoro # G207167466
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M10.0 x 1.00
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362124010
Zoro #
G207167466
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10.0 x 1.00
Thread Length
11.1 mm
Pitch Diameter - Go Member
9.324 mm
Dimension Type
Metric
Pitch Diameter
9.324 mm (Go)
Details
Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Long Form Calibration Certificate
Yes
Thread Class
6G
Included Certification
Certificate of Accuracy
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Gauge Type
Go (Plus)
Hardness
RC 60/62
Tolerance Class
X
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 9.324 mm (Go), Pitch Diameter - Go Member 9.324 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.