Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 6G Class, M10 x 1 Thread

  • Mfr # 362124030

  • Zoro # G107167382


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10.0 x 1.00
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Hardness
RC 60/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362124030
Zoro #
G107167382
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10.0 x 1.00
Pitch Diameter - No-Go Member
9.212 mm
Dimension Type
Metric
Pitch Diameter
9.212 mm (No-Go), 9.324 mm (Go)
Thread Length
11.1 mm
Pitch Diameter - Go Member
9.324 mm
Pitch Diameter - No Go Member
9.212 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Hardness
RC 60/62
Gauge Design
Adjustable
Long Form Calibration Certificate
Yes
Thread Class
6G
Included Certification
Certificate of Accuracy
Gauge Type
Go (Minus) to Go (Plus)
Tolerance Class
X
Standards
ASME B47.1, ISO 17025

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 9.212 mm (No-Go), 9.324 mm (Go), Pitch Diameter - Go Member 9.324 mm, Pitch Diameter - No-Go Member 9.212 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.