Ring Gage, 6G Class, M11 x 1.5 Thread
Mfr # 362127010
Zoro # G507167456
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M11.0 x 1.50
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Gauge Type
Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362127010
Zoro #
G507167456
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M11.0 x 1.50
Pitch Diameter
9.994 mm (Go)
Thread Length
11.1 mm
Pitch Diameter - Go Member
9.994 mm
Dimension Type
Metric
Details
Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Gauge Type
Go (Plus)
Tolerance Class
X
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Long Form Calibration Certificate
Yes
Thread Class
6G
Standards
ASME B47.1, ISO 17025
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 9.994 mm (Go), Pitch Diameter - Go Member 9.994 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M11.0 x 1.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.