Ring Gage, 6G Class, M11 x 1.5 Thread
Mfr # 362127020
Zoro # G507167494
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M11.0 x 1.50
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Gauge Design
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362127020
Zoro #
G507167494
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M11.0 x 1.50
Thread Length
11.1 mm
Pitch Diameter - No-Go Member
9.862 mm
Dimension Type
Metric
Pitch Diameter
9.862 mm (No-Go)
Pitch Diameter - No Go Member
9.862 mm
Details
Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Gauge Design
Adjustable
Hardness
RC 60/62
Thread Class
6G
Gauge Type
No-Go (Minus)
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Tolerance Class
X
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 9.862 mm (No-Go), Pitch Diameter - No-Go Member 9.862 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M11.0 x 1.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.