Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 6G Class, M14 x 1 Thread

  • Mfr # 362131020

  • Zoro # G207167473


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M14.0 x 1.00
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Standards
ASME B47.1, ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362131020
Zoro #
G207167473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M14.0 x 1.00
Thread Length
14.3 mm
Pitch Diameter - No-Go Member
13.206 mm
Pitch Diameter
13.206 mm (No-Go)
Dimension Type
Metric
Pitch Diameter - No Go Member
13.206 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Standards
ASME B47.1, ISO 17025
Tolerance Class
X
Thread Class
6G
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Gauge Design
Adjustable
Long Form Calibration Certificate
Yes
Gauge Type
No-Go (Minus)

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 13.206 mm (No-Go), Pitch Diameter - No-Go Member 13.206 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.