Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 6G Class, M14 x 1.25 Thread

  • Mfr # 362131510

  • Zoro # G407167495


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M14.0 x 1.25
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Class
6G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362131510
Zoro #
G407167495
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M14.0 x 1.25
Pitch Diameter
13.160 mm (Go)
Pitch Diameter - Go Member
13.16 mm
Thread Length
14.3 mm
Dimension Type
Metric

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Class
6G
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Gauge Type
Go (Plus)
Long Form Calibration Certificate
Yes
Hardness
RC 60/62
Included Certification
Certificate of Accuracy

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 13.160 mm (Go), Pitch Diameter - Go Member 13.16 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14.0 x 1.25, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.