Zoro Homepage

Ring Gage, 6G Class, M14 x 1.25 Thread

  • Mfr # 362131520

  • Zoro # G807167484


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M14.0 x 1.25
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Pitch Diameter - No-Go Member
13.028 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362131520
Zoro #
G807167484
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M14.0 x 1.25
Pitch Diameter - No-Go Member
13.028 mm
Thread Length
14.3 mm
Dimension Type
Metric
Pitch Diameter
13.028 mm (No-Go)
Pitch Diameter - No Go Member
13.028 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Included Certification
Certificate of Accuracy
Gauge Design
Adjustable
Hardness
RC 60/62
Tolerance Class
X
Gauge Type
No-Go (Minus)
Thread Class
6G
Long Form Calibration Certificate
Yes
Standards
ASME B47.1, ISO 17025

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 13.028 mm (No-Go), Pitch Diameter - No-Go Member 13.028 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14.0 x 1.25, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.