Zoro Homepage

Ring Gage, 6G Class, M16 x 1 Thread

  • Mfr # 362136010

  • Zoro # G607167455


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16.0 x 1.00
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Length
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362136010
Zoro #
G607167455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16.0 x 1.00
Thread Length
14.3 mm
Pitch Diameter
15.324 mm (Go)
Dimension Type
Metric
Pitch Diameter - Go Member
15.324 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus)
Long Form Calibration Certificate
Yes
Standards
ASME B47.1, ISO 17025
Thread Class
6G
Gauge Design
Adjustable
Tolerance Class
X
Hardness
RC 60/62

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 15.324 mm (Go), Pitch Diameter - Go Member 15.324 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.