Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 6G Class, M2.2 x 0.45 Thread

  • Mfr # 362105510

  • Zoro # G107167504


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M2.2 x 0.45
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Length
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362105510
Zoro #
G107167504
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.2 x 0.45
Thread Length
2.4 mm
Pitch Diameter - Go Member
1.888 mm
Dimension Type
Metric
Pitch Diameter
1.888 mm (Go)

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Gauge Type
Go (Plus)
Thread Class
6G
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Hardness
RC 60/62

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 1.888 mm (Go), Pitch Diameter - Go Member 1.888 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M2.2 x 0.45, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.