Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, 6G Class, M2.2 x 0.45 Thread

  • Mfr # 362105520

  • Zoro # G107167511


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M2.2 x 0.45
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Class
6G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362105520
Zoro #
G107167511
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.2 x 0.45
Pitch Diameter
1.817 mm (No-Go)
Dimension Type
Metric
Pitch Diameter - No-Go Member
1.817 mm
Thread Length
2.4 mm
Pitch Diameter - No Go Member
1.817 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Thread Class
6G
Hardness
RC 60/62
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Accuracy
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 1.817 mm (No-Go), Pitch Diameter - No-Go Member 1.817 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M2.2 x 0.45, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.