Zoro Homepage

Ring Gage, 6G Class, M22 x 2.5 Thread

  • Mfr # 362149030

  • Zoro # G707167478


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M22.0 x 2.50
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Pitch Diameter
20.164 mm (No-Go), 20.334 mm (Go)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362149030
Zoro #
G707167478
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M22.0 x 2.50
Pitch Diameter
20.164 mm (No-Go), 20.334 mm (Go)
Pitch Diameter - No-Go Member
20.164 mm
Pitch Diameter - Go Member
20.334 mm
Thread Length
23.8 mm (Go); 17.5 mm (No-Go)
Dimension Type
Metric
Pitch Diameter - No Go Member
20.164 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Standards
ASME B47.1, ISO 17025
Tolerance Class
X
Long Form Calibration Certificate
Yes
Gauge Type
Go (Minus) to Go (Plus)
Thread Class
6G
Gauge Design
Adjustable
Hardness
RC 60/62
Included Certification
Certificate of Accuracy

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 20.164 mm (No-Go), 20.334 mm (Go), Pitch Diameter - Go Member 20.334 mm, Pitch Diameter - No-Go Member 20.164 mm, Thread Class 6G, Thread Length 23.8 mm (Go); 17.5 mm (No-Go), Thread Size M22.0 x 2.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.