Zoro Homepage

Ring Gage, 6G Class, M27 x 3 Thread

  • Mfr # 362159010

  • Zoro # G207167510


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M27.0 x 3.00
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Pitch Diameter - Go Member
25.003 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362159010
Zoro #
G207167510
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M27.0 x 3.00
Pitch Diameter - Go Member
25.003 mm
Dimension Type
Metric
Thread Length
23.8 mm
Pitch Diameter
25.003 mm (Go)

Details

Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Hardness
RC 60/62
Thread Class
6G
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus)
Gauge Design
Adjustable
Standards
ASME B47.1, ISO 17025
Long Form Calibration Certificate
Yes
Tolerance Class
X

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 25.003 mm (Go), Pitch Diameter - Go Member 25.003 mm, Thread Class 6G, Thread Length 23.8 mm, Thread Size M27.0 x 3.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.