Zoro Homepage

Ring Gage, 6G Class, M27 x 3 Thread

  • Mfr # 362159030

  • Zoro # G407167501


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M27.0 x 3.00
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Pitch Diameter
24.803 mm (No-Go), 25.003 mm (Go)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362159030
Zoro #
G407167501
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M27.0 x 3.00
Pitch Diameter
24.803 mm (No-Go), 25.003 mm (Go)
Pitch Diameter - Go Member
25.003 mm
Dimension Type
Metric
Thread Length
23.8 mm (Go); 17.5 mm (No-Go)
Pitch Diameter - No-Go Member
24.803 mm
Pitch Diameter - No Go Member
24.803 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Gauge Type
Go (Minus) to Go (Plus)
Tolerance Class
X
Thread Class
6G
Long Form Calibration Certificate
Yes
Hardness
RC 60/62
Gauge Design
Adjustable

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 24.803 mm (No-Go), 25.003 mm (Go), Pitch Diameter - Go Member 25.003 mm, Pitch Diameter - No-Go Member 24.803 mm, Thread Class 6G, Thread Length 23.8 mm (Go); 17.5 mm (No-Go), Thread Size M27.0 x 3.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.