Zoro Homepage

Ring Gage, 6G Class, M30 x 3.5 Thread

  • Mfr # 362166030

  • Zoro # G507167463


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M30.0 x 3.50
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Long Form Calibration Certificate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362166030
Zoro #
G507167463
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M30.0 x 3.50
Thread Length
28.6 mm (Go); 19 mm (No-Go)
Pitch Diameter - No-Go Member
27.462 mm
Pitch Diameter - Go Member
27.674 mm
Pitch Diameter
27.462 mm (No-Go), 27.674 mm (Go)
Dimension Type
Metric
Pitch Diameter - No Go Member
27.462 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Long Form Calibration Certificate
Yes
Thread Class
6G
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Tolerance Class
X
Gauge Design
Adjustable
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B47.1, ISO 17025

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 27.462 mm (No-Go), 27.674 mm (Go), Pitch Diameter - Go Member 27.674 mm, Pitch Diameter - No-Go Member 27.462 mm, Thread Class 6G, Thread Length 28.6 mm (Go); 19 mm (No-Go), Thread Size M30.0 x 3.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.