Ring Gage, 6G Class, M36 x 4 Thread
Mfr # 362176030
Zoro # G007167475
product price: $914.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M36.0 x 4.00
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Gauge Type
Go (Minus) to Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362176030
Zoro #
G007167475
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M36.0 x 4.00
Pitch Diameter - Go Member
33.342 mm
Pitch Diameter
33.118 mm (No-Go), 33.342 mm (Go)
Pitch Diameter - No-Go Member
33.118 mm
Dimension Type
Metric
Thread Length
28.6 mm (Go); 19 mm (No-Go)
Pitch Diameter - No Go Member
33.118 mm
Details
Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Gauge Type
Go (Minus) to Go (Plus)
Hardness
RC 60/62
Included Certification
Certificate of Accuracy
Thread Class
6G
Gauge Design
Adjustable
Long Form Calibration Certificate
Yes
Standards
ASME B47.1, ISO 17025
Tolerance Class
X
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 33.118 mm (No-Go), 33.342 mm (Go), Pitch Diameter - Go Member 33.342 mm, Pitch Diameter - No-Go Member 33.118 mm, Thread Class 6G, Thread Length 28.6 mm (Go); 19 mm (No-Go), Thread Size M36.0 x 4.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.