Ring Gage, 6G Class, M6 x 0.75 Thread
Mfr # 362117010
Zoro # G607167394
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M6.0 x 0.75
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
362117010
Zoro #
G607167394
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6.0 x 0.75
Dimension Type
Metric
Pitch Diameter
5.491 mm (Go)
Pitch Diameter - Go Member
5.491 mm
Thread Length
8.7 mm
Details
Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Thread Class
6G
Gauge Type
Go (Plus)
Gauge Design
Adjustable
Long Form Calibration Certificate
Yes
Hardness
RC 60/62
Standards
ASME B47.1, ISO 17025
Tolerance Class
X
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 5.491 mm (Go), Pitch Diameter - Go Member 5.491 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M6.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.