Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, Go, 3A, 3/8-24

  • Mfr # 361134020

  • Zoro # G0529308


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
3A
Thread Size
3/8"-24
Thread Type
UNF
Meets/Exceeds
ANSI B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361134020
Zoro #
G0529308
UPC #
662631436827
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Pitch Diameter - Go Member
0.3479 in
Thread Length
7/16 in
Pitch Diameter
0.3479 in
Dimension Type
Inch
Compatible Holder Size
3T

Details

Item
Threaded Ring Gauge
Type
Go
Class
3A
Thread Type
UNF
Meets/Exceeds
ANSI B1.2
Material
Tool Steel
Tolerance
Class X
Includes
Certificate of Accuracy
Application
For inspecting the pitch diameter and functional threads.
Finish
Uncoated
Standards
ASME B1.2
Gauge Design
Adjustable
Thread Class
3A
Long Form Calibration Certificate
No
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Gauge Type
Go (Plus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.3479 in, Pitch Diameter - Go Member 0.3479 in, Thread Class 3A, Thread Length 7/16 in, Thread Size 3/8 In.-24, Thread Type UNF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.