Zoro Homepage

Ring Gage, Go/NoGo, 2A, 1/2-20

  • Mfr # 361141050

  • Zoro # G0397358


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
1/2"-20
Thread Type
UNF
Meets/Exceeds
ANSI B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361141050
Zoro #
G0397358
UPC #
662631438258
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Compatible Holder Size
3T
Pitch Diameter - Go Member
0.4662 in
Pitch Diameter - No-Go Member
0.4619 in
Pitch Diameter
0.4662 (Go), 0.4619 (No-Go)
Thread Length
7/16 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.4619 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNF
Meets/Exceeds
ANSI B1.2
Material
Tool Steel
Application
For inspecting the pitch diameter and functional threads.
Tolerance
Class X
Includes
Certificate of Accuracy
Finish
Uncoated
Thread Class
2A
Hardness
RC 60-62
Gauge Type
Go (Minus) to Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Standards
ASME B1.2
Gauge Design
Adjustable
Tolerance Class
X

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.4662 (Go), 0.4619 (No-Go), Pitch Diameter - Go Member 0.4662 in, Pitch Diameter - No-Go Member 0.4619 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 1/2 In.-20, Thread Type UNF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.