Zoro Homepage

Ring Gage, No 3-48 Size, Tool Steel

  • Mfr # 361107550

  • Zoro # G2762912


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
#3-48
Thread Type
UNC
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361107550
Zoro #
G2762912
UPC #
662631431556
Country of Origin
United States

Dimensions

Thread Size
#3-48
Compatible Holder Size
1T
Pitch Diameter - Go Member
0.0848 in
Pitch Diameter - No-Go Member
0.0825 in
Pitch Diameter
0.0848 (Go), 0.0825 (No-Go)
Dimension Type
Inch
Thread Length
5/32 in
Pitch Diameter - No Go Member
0.0825 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNC
Material
Tool Steel
Meets/Exceeds
ASME B1.2
Tolerance
Class X
Includes
Certificate of Accuracy
Application
Metalworking
Finish
Uncoated
Gauge Design
Adjustable
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Tolerance Class
X
Hardness
RC 60-62
Thread Class
2A
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B1.2

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.0848 (Go), 0.0825 (No-Go), Pitch Diameter - Go Member 0.0848 in, Pitch Diameter - No-Go Member 0.0825 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #3-48, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.