Ring Gage, UNC, 2A Class, 1-3/8"-6 Thread
Mfr # 361181050
Zoro # G807167446
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-6
Thread Type
UNC
Finish
Chrome Plated
Material
Tool Steel
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361181050
Zoro #
G807167446
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 3/8"-6
Dimension Type
Inch
Thread Length
1/18 in (Go); 3/4 in (No-Go)
Pitch Diameter - No-Go Member
1.2563 in
Pitch Diameter
1.2563 in (No-Go), 1.2643 in (Go)
Pitch Diameter - Go Member
1.2643 in
Pitch Diameter - No Go Member
1.2563 in
Details
Item
Threaded Ring Gage
Thread Type
UNC
Finish
Chrome Plated
Material
Tool Steel
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Accuracy
Gauge Design
Adjustable
Standards
ASME B47.1, ISO 17025
Hardness
RC 60/62
Gauge Type
Go (Minus) to Go (Plus)
Tolerance Class
X
Thread Class
2A
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 1.2563 in (No-Go), 1.2643 in (Go), Pitch Diameter - Go Member 1.2643 in, Pitch Diameter - No-Go Member 1.2563 in, Thread Class 2A, Thread Length 1/18 in (Go); 3/4 in (No-Go), Thread Size 1 3/8 In.-6, Thread Type UNC, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.