Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, UNEF, 2A Class, 1"-20 Thread

  • Mfr # 361165050

  • Zoro # G907167759


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"-20
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361165050
Zoro #
G907167759
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-20
Pitch Diameter - Go Member
0.9661 in
Pitch Diameter - No-Go Member
0.9616 in
Thread Length
11/16 in
Pitch Diameter
0.9616 in (No-Go), 0.9661 in (Go)
Dimension Type
Inch
Pitch Diameter - No Go Member
0.9616 in

Details

Item
Threaded Ring Gage
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Thread Class
2A
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Gauge Type
Go (Minus) to Go (Plus)
Hardness
RC 60/62
Tolerance Class
X
Included Certification
Certificate of Accuracy

Description

Threaded Ring Gage, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.9616 in (No-Go), 0.9661 in (Go), Pitch Diameter - Go Member 0.9661 in, Pitch Diameter - No-Go Member 0.9616 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.