Ring Gage, UNEF, 2A Class, 1-3/8"-18 Thread
Mfr # 361183030
Zoro # G707167775
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-18
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361183030
Zoro #
G707167775
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 3/8"-18
Pitch Diameter - No-Go Member
1.3325 in
Dimension Type
Inch
Thread Length
3/4 in
Pitch Diameter
1.3325 in (No-Go)
Pitch Diameter - No Go Member
1.3325 in
Details
Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Long Form Calibration Certificate
Yes
Gauge Type
No-Go (Minus)
Gauge Design
Adjustable
Hardness
RC 60/62
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Thread Class
2A
Tolerance Class
X
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.3325 in (No-Go), Pitch Diameter - No-Go Member 1.3325 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 3/8 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.