Ring Gage, UNEF, 2A Class, 1-5/16"-18Thread
Mfr # 361179550
Zoro # G207167794
product price: $685.58
/ea
Free Shipping & Returns
Key Features
Thread Size
1 5/16"-18
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Tolerance Class
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361179550
Zoro #
G207167794
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 5/16"-18
Pitch Diameter
1.2700 in (No-Go), 1.2749 in (Go)
Pitch Diameter - Go Member
1.2749 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.27 in
Thread Length
3/4 in
Pitch Diameter - No Go Member
1.27 in
Details
Item
Threaded Ring Gage
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Thread Class
2A
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Gauge Design
Adjustable
Gauge Type
Go (Minus) to Go (Plus)
Long Form Calibration Certificate
Yes
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 1.2700 in (No-Go), 1.2749 in (Go), Pitch Diameter - Go Member 1.2749 in, Pitch Diameter - No-Go Member 1.27 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 5/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.